Beli bosch gws 060 professional di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Gerinda TanganDeskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- BOSCH Gerinda Tangan Kecilatribut:
- K3L License: Yes
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- MASTER Carbon Brush MaticDeskripsi:Aksesoris mesin dengan spindal putar elektrik (sesuai spesifikasi mesin yang berlaku)
- Ika Laboratories ROTAVISC ViscometerDeskripsi:ROTAVISC me-vi CompleteThe ROTAVISC series determines the viscosity of liquids in all application areas from the laboratory to quality control. All four devices measure in different viscosity ranges. Regardless of simple or demanding viscosity measurements - ROTAVISC provides fast and accurate results. The scope of delivery includes the standard spindle set (SP7-SP12), protective bracket, temperature sensor and ROTASTAND stand. Easy to operate The generous 4.3'' TFT display enables intuitive menu guidance. The digital spirit level also supports the setting of correct start-up conditions. The simple ramp function simplifies repetitive tasks. Highest measuring accuracy The measuring accuracy of the ROTAVISC rotational viscometer for Newtonian and non-Newtonian fluids is +/- 1% of the measuring range. The reproducibility is +/- 0.2%. Stepless speed ROTAVISC is a viscometer, which offers stepless speed adjustment. IKA ROTAVISC me-vi Complete Viscosity measuring range: 100 - 40,000,000 mPas Scope of deliveryROTAVISC me-viROTATIONSP set-2PT 100.8Guard railatribut:
- Appearance: TFT
- Direction of Rotation: Right
- Motor Output Rating (W): 4.8
- Overload Protection: Yes
- Speed Accuracy Setting (rpm): ±0.01
- Speed Display: TFT
- Speed Range (rpm): 0.01 - 200
- Speed Regulator: TFT
- Temperature Measurement Resolution (Kelvin): 0.1
- Time Display: TFT
- Time Indicator: Yes
- Time Setting Range (minute): 0.017 - 6000
- Torque Display: Yes
- Torque Measurement: Yes
- Viscosity Accuracy (%): 1
- Viscosity Repetition (%): 0.2
- BOSCH Cordless Angle GrinderDeskripsi:Motor 4 kutub berperforma tinggiSpindel M14 untuk cakram 115mm pemasangan standarElectronic Cell Protection (ECP)
- LAKONI Mesin Las EDeskripsi:LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng lasatribut:
- Voltage (V): 220
- Hyundai Plate Compactor CNP90Deskripsi:Hyundai Compactor provides high productivity and reliable quality result.Designed for compact granular soils and asphalt, Hyundai Compactor has it all-top performance, easy handling, low maintenance and long life.
- POLY-PUSH Teeatribut:
- Material: PE
- Pressure Nominal (bar): 16
- Standards: EN ISO 15874AS/NZS4129
- BOSCH Mata Gerinda Poles Metal Best Rangeatribut:
- Specification: A 24 S BF
- BOSCH Handle for Angle GrindersDeskripsi:Gagang untuk gerinda sudut
- Panasonic Exhaust FanDeskripsi:Exhaust dinding Panasonic ini berfungsi untuk mengatur ventilasi udara di ruangan. Hembusan udaranya halus, cara pemasangannya di dinding sederhana dan mudah, motor dengan teknologi baru yang ringan, aman dan lebih tahan lama.atribut:
- Voltage (V): 220
- Color: White
- SNI License: Yes
- SNI Number: PCS 00017.01
- C-Mart Gerinda Tanganatribut:
- Hole Diameter of Disc (mm): 14
- Rated Frequency (Hz): 50/60
- Voltage (V): 220 - 240
Daftar Harga bosch gws 060 professional Terbaru January 2026
| BOSCH Gerinda Tangan | Rp519.900 |
| BOSCH Gerinda Tangan Kecil | Rp1.099.900 |
| Makita Gerinda Tangan | Rp869.900 |
| BOSCH Mesin Bor | Rp98.900 |
| MASTER Carbon Brush Matic | Rp4.900 |
| Ika Laboratories ROTAVISC Viscometer | Rp129.999.900 |
| BOSCH Cordless Angle Grinder | Rp2.099.900 |
| LAKONI Mesin Las E | Rp1.599.900 |
| CPT National Gear For Angle Grinder 6-100 | Rp45.900 |
| Hyundai Plate Compactor CNP90 | Rp5.299.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)


























































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/LAKONI%20Mesin%20Las%20E/P101525099-1.jpg)


/POLY-PUSH%20Tee/m0P112008792-1.jpg)